Shop All Linemans Pliers
Klein Tools
9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel
Mfr # D2000-9NECR
Zoro # G4193043
original price:
$58.99
8% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 3/8 in
Product Information
- Brand Klein Tools
- MFR # D2000-9NECR
- Zoro # G4193043
- UPC # 092644700835
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 3/8 in |
Cutter Length | 3/4 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.13-0.56 (CCPS1)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- KLEIN TOOLS 8 3/4 in Linemans Plier High Leverage, Steel (J12098)
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- KLEIN TOOLS 9 5/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE-INS)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- IRWIN 95 Pro Linesman Pliers (2078209)
- Klein Tools Linemans Pliers