Shop All Linemans Pliers
Klein Tools
9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel
Mfr # D2000-9NETP
Zoro # G3636902
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
Product Information
- Brand Klein Tools
- MFR # D2000-9NETP
- Zoro # G3636902
- UPC # 092644700903
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 1/2 in |
Cutter Length | 3/4 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (48222)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #31 (54041)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- KLEIN TOOLS Lineman's Skinning Knife with Hook Blade and Notch (1570-3LR)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- KLEIN TOOLS 9 5/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE-INS)
- PROTO 8 5/8 in Linemans Plier, Steel (J268G)
- Klein Tools Pliers