Shop All Linemans Pliers
Klein Tools
9 1/8 in Iron Workers Plier, Steel
Mfr # 201-7CST
Zoro # G3663895
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/4 in
- Jaw Width 1 1/8 in
- Jaw Thickness 1/2 in
- Overall Length 9 1/8 in
Product Information
- Brand Klein Tools
- MFR # 201-7CST
- Zoro # G3663895
- UPC # 092644703003
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/8 in |
Overall Length | 9 1/8 in |
Cutter Length | 5/8 in |
Description
Iron Workers Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/8 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Cutter Length 5/8 in, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head, For Wire/Cable Type Rebar Tie Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- KEO Drill/Countersink, 60 deg., 7/32in, RH, HSS (12732)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J2000-9NETP)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- SURTEK Professional Diagonal Pliers 6 (946)
- Klein Tools Pliers