Shop All Linemans Pliers
Klein Tools
9 1/4 in Iron Workers Plier High Leverage, Steel
Mfr # 213-9ST
Zoro # G3697127
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/4 in
Product Information
- Brand Klein Tools
- MFR # 213-9ST
- Zoro # G3697127
- UPC # 092644703102
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 1/4 in |
Cutter Length | 3/4 in |
Description
Iron Workers Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in, Features Hot-Riveted Joint, Induction Hardened Knives for Long Life, Precision-Hardened Plier Head, For Wire/Cable Type Rebar Tie Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH WoodrazorTungstenCarbidePlanerBlades2 (PA1202)
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- GEARWRENCH 10 Piece 12 Point Stubby Combination SAE Wrench Set (81905)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- KLEIN TOOLS 8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel (J20008)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- KLEIN TOOLS 8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098-INS)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head-Comfort Grip (09 02 240)
- Klein Tools Linemans Pliers