Shop All Nut Drivers
Klein Tools
8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft
Mfr # 630-8MM
Zoro # G3195151
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style 8 mm Tip
- Overall Length 6.75" (17.2 cm)
- Insulated No
- Nut Driver Hex Size 8 mm
Product Information
- Brand Klein Tools
- MFR # 630-8MM
- Zoro # G3195151
- UPC # 092644651687
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 8 mm |
Details
SAE or Metric | Metric |
Bit Style | 8 mm Tip |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- KLEIN TOOLS 1/2-Inch Nut Driver 3-Inch Hollow Shaft (S16)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-9/16-INS)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- Klein Tools Screwdrivers and Nutdrivers