Shop All Nut Drivers
Klein Tools
7/16-Inch Nut Driver, 6-Inch Hollow Shaft
Mfr # S146
Zoro # G3195230
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Non-Magnetic
- Overall Length 10" (25.4 cm)
- Nut Driver Hex Size 7/16"
- Insulated No
Product Information
- Brand Klein Tools
- MFR # S146
- Zoro # G3195230
- UPC # 092644326431
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 10" (25.4 cm) |
Nut Driver Hex Size | 7/16" |
Details
SAE or Metric | SAE |
Bit Style | Non-Magnetic |
Item | 7/16IN Individual Nut Driver - 6IN-Shank |
Insulated | No |
Nut Driver Handle Color | Brown |
Description
7/16IN Individual Nut Driver - 6IN-Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8mm R8 Round Collet (3903-0114)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- DEWALT Bi-Metal Hole Saws (DAH180018)
- DEWALT Cordless Impact Wrench, 20VDC, Battery (DCF891B/DCB205CK)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- KLEIN TOOLS 11/32-Inch Nut Driver 3-Inch Cushion Grip (630-11/32)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- KLEIN TOOLS Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (646-1/4-INS)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- Klein Tools Screwdrivers and Nutdrivers