Shop All Hex Key Sets
Klein Tools
7 Piece Metric Fold-Up Hex Key Set, 70582
Mfr # 70582
Zoro # G3611137
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 3.703''
- Handle Type Fold-Up
- Measurement Type Metric
- Number of Pieces 7
- Shape Hex
Product Information
- Brand Klein Tools
- MFR # 70582
- Zoro # G3611137
- UPC # 092644332630
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 3.703'' |
Sizes Included | 1-1/2mm, 2mm, 2-1/2mm, 3mm, 4mm, 5mm,6 mm |
Tip Size | 1-1/2mm, 2mm, 2-1/2mm, 3mm, 4mm, 5mm, 6mm |
Size | 1-1/2mm, 2mm, 2-1/2mm, 3mm, 4mm, 5mm, 6mm |
Sizes"cluded | 1-1/2mm, 2mm, 2-1/2mm, 3mm, 4mm, 5mm,6 mm |
Details
Handle Type | Fold-Up |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Tether Capable |
Key Shapes Included | Folding |
End Shape | Standard |
Key Shape | Folding |
Description
Seven-Key Metric Folding Hex-Key Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE CORDLESS CONECTOR NAILER (906200)
- NAREX 34 x 38 x 14 Diagonal Left Coarse Knurling Wheel (474250)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- KLEIN TOOLS 8 Piece SAE Fold-Up Hex Key Set, 70581 (70581)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE (70540)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- Klein Tools Wrenches