Shop All Linemans Pliers
Klein Tools
7 7/8 in 2000(TM) Linemans Plier High Leverage, Steel
Mfr # D2000-7
Zoro # G3618833
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/4 in
- Jaw Width 1 in
- Jaw Thickness 1/2 in
- Overall Length 7 3/4 in
Product Information
- Brand Klein Tools
- MFR # D2000-7
- Zoro # G3618833
- UPC # 092644700736
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 in |
Overall Length | 7 3/4 in |
Cutter Length | 3/4 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 7 3/4 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, American, Round, Bastard (78400600)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- LENOX Lenox QXP CTL Bandsaw Blade 13' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick (89486QPB134115)
- KLEIN TOOLS 8 11/16 in Linemans Plier High Leverage, Steel (D213-8NE)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NE)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D2000-9NETP)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- Klein Tools Linemans Pliers