Shop All Needle Nose Pliers
Klein Tools
7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle
Mfr # D203-7C
Zoro # G7485895
original price:
$32.05
9% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Thin Nose
- Material Steel
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # D203-7C
- Zoro # G7485895
- UPC # 092644710261
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/16 in |
Jaw Length | 2 1/2 in |
Cutter Length | 1/2 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 1/2 in, Tip Width 1/16 in, Additional Tool Functions Stripper, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Cutting, Looping, Wrapping, Cutter Length 1/2 in, Cutting Capacities Not Specified, Features Thin Nose, Finish Induction Hardened, Grip Material Plastic, Handle Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20523B966R)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- Klein Tools Needle Nose Pliers