Shop All Wire Strippers & Crimpers
Klein Tools
7 1/8 in Wire Stripper
Mfr # 11053
Zoro # G0350953
product price: $21.59
/ea
$21.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length 7 1/8 in
- Material Steel
- Features Cleanly Shears 6-32 and 8-32 Screws, Coil Spring Provides Fast Self Opening Action
- Application Cutting, Stripping
Product Information
- Brand Klein Tools
- MFR # 11053
- Zoro # G0350953
- UPC # 092644110535
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/8 in |
Minimum Wire/Cable Diameter | 12 ga |
Maximum Wire/Cable Diameter | 6 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 6 AWG, 8 AWG, 10 AWG, 12 AWG, Stripping Capacity- Stranded Wire 6 AWG, 8 AWG, 10 AWG, 12 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 6 to 12 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating No, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Steel, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 4 (1100MN616S)
- HHIP Parting Bar Holder KDK-104 Type (3900-5414)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 4 Ah (BAT207T134H)
- KLEIN TOOLS 6 1/4 in Dieless Crimper (VDV211-063)
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 3 Blade, Rg-58/59/6 (TCS-5030)
- Klein Tools Crimping Tools