Shop All Reciprocating Saw Blades
Klein Tools
6 TPI Bi-metal Reciprocating Saw Blade, 5 PK
Mfr # 31716
Zoro # G0768507
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bi-metal
- Blade Length 6 in
Product Information
- Brand Klein Tools
- MFR # 31716
- Zoro # G0768507
- UPC # 092644640445
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Length | 6 in |
Details
Material | Bi-metal |
Item | Reciprocating Saw Blade |
Teeth per Inch | 6 |
Description
Reciprocating Saw Blade, Blade Length 6 in, Teeth per Inch 6, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spud Ratchet 11 x 13mm 12 Point 250mm (170S-11X13)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- KLEIN TOOLS 18 TPI Reciprocating Saw Blade, 5 PK (31728)
- KLEIN TOOLS 24 TPI Reciprocating Saw Blade, 5 PK (31734)
- KLEIN TOOLS 6" L x Metal Cutting Saw Blades, Reciprocating, 14 TPI, 6", PK5 (31727)
- KLEIN TOOLS 12" L x Nail Embedded Wood Cutting Saw Blades, Reciprocating, 6 TPI, 12", PK5 (31761)
- KLEIN TOOLS 8" L x Metal Cutting Saw Blades, Reciprocating, 18 TPI, 8", PK5 (31739)
- KLEIN TOOLS 9" L x Wood Cutting Saw Blades, Reciprocating, 6 TPI, 9", PK5 (31751)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 2 pk (20500106R)
- Klein Tools Power Saw Blades