Shop All Wire Strippers & Crimpers
Klein Tools
6 1/4 in Wire Stripper 30 to 22 AWG
Mfr # 11047
Zoro # G3040082
original price:
$18.89
12% off
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Material Hardened steel
- Features Spring Loaded Action For Self Opening
- Application Cutting, Looping, Stripping
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # 11047
- Zoro # G3040082
- UPC # 092644740473
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Minimum Wire/Cable Diameter | 30 ga |
Maximum Wire/Cable Diameter | 22 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 30 to 22 AWG (Solid), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Body Material Steel, Features Spring Loaded Action For Self Opening, Finish Black Oxide, Grip Style Standard Cushion, Handle Color Yellow, Jaw Opening Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- DRILL AMERICA .2360 HSS Straight Shank Chucking Reamer (DWRR.2360)
- SIMPSON STRONG-TIE Quik Drive Replacement Mandrel, For Use With QD200SG2, QDPRO250G2, QDPRO300SG2 Attachment, 7-1/2 in (PMANDREL75)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1819297)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- KLEIN TOOLS Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG (K11095)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- Klein Tools Crimping Tools