Shop All Wire Strippers & Crimpers
Klein Tools
6 1/4 in Dieless Crimper
Mfr # VDV211-063
Zoro # G1542432
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Mini-coax, RG58, RG59, RG6, RG62, RG6QS, RG7, and RG11
- Primary Crimping Application Voice and Data Cable
- Overall Length 6 1/4 in
- Material Zinc Die-Cast
- Features Spring-Loaded
Product Information
- Brand Klein Tools
- MFR # VDV211-063
- Zoro # G1542432
- UPC # 092644580895
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Tool Length | 6 1/4 in |
Description
Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity Minicoax, RG-11, RG-58, RG-59, RG-6/6Q, RG-62, RG-7, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Insulated, Uninsulated, Maximum Crimping Force Not Rated, Tool Length 6 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Zinc, Connector Color Code Black, Yellow, Features Spring-Loaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 3/8 (55256)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- BIG HORN 5mm Round Centering Bit (19139)
- BETA Double Open End Wrench Set, 5Pc (000550290)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1004)
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire (11063W)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- PROSKIT Pro-Crimper (Frame Only) (902-085)
- Klein Tools Crimping Tools