Shop All Nut Drivers
Klein Tools
5/16-Inch Nut Driver 3-Inch Hollow Shaft
Mfr # S10
Zoro # G3195179
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6.625" (16.8 cm)
- Nut Driver Handle Color Amber
- Nut Driver Hex Size 5/16"
- Insulated No
Product Information
- Brand Klein Tools
- MFR # S10
- Zoro # G3195179
- UPC # 092644326257
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.625" (16.8 cm) |
Nut Driver Hex Size | 5/16" |
Details
SAE or Metric | SAE |
Item | 5/16IN Hollow-Shank Nut Driver |
Nut Driver Handle Color | Amber |
Insulated | No |
Description
5/16IN Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 1/8"R (CF171)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T30 Power Bits (25 Pk) (48-32-4398)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS #1 Combo-Tip Driver, 4-Inch Fixed Blade (7314)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft (S14)
- MOODY TOOL Large Nut Driver Set, Fixed ESD, 5 Pc (58-0425)
- Klein Tools Screwdrivers and Nutdrivers