Shop All Nut Drivers
Klein Tools
5 mm Nut Driver, 3-Inch Hollow Shaft
Mfr # 630-5MM
Zoro # G3529611
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style 5 mm Tip
- Overall Length 6.75" (17.2 cm)
- Insulated No
- Nut Driver Hex Size 5 mm
Product Information
- Brand Klein Tools
- MFR # 630-5MM
- Zoro # G3529611
- UPC # 092644651649
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 5 mm |
Details
SAE or Metric | Metric |
Bit Style | 5 mm Tip |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- TENG TOOLS TTXPB3A 3 Piece Heavy Duty Pry Bar Set (TTXPB3A)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- KLEIN TOOLS Multi-Bit Screwdriver / Tap Tool, 14-Piece (32517)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- Klein Tools Nut Drivers