Shop All Nut Drivers
Klein Tools
5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty
Mfr # 32801
Zoro # G8066497
original price:
$27.17
8% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 in
Product Information
- Brand Klein Tools
- MFR # 32801
- Zoro # G8066497
- UPC # 092644328015
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Shank Length | 3 1/4 in |
Tip Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 9/16 in |
Hex Size | 19/100 in, 1/4 in, 31/100 in, 19/50 in, 14/25 in |
For Fastener Size | 19/100 in, 1/4 in, 31/100 in, 19/50 in, 14/25 in |
Description
Hollow Round Shank Multi BitNut Driver, Tip Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 9/16 in, Bolt Clearance 3 1/4 in, Shank Length 3 1/4 in, Ergonomic, SAE, Hollow Round Multi Bit, Fastener Holding No, For Fastener Size 19/100 in, 1/4 in, 31/100 in, 19/50 in, 14/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KLEIN TOOLS 5/16-Inch Heavy-Duty Nut Driver (635-5/16)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- Klein Tools Screwdrivers and Nutdrivers