Shop All Impact Socket Sets
Klein Tools
5-in-1 Impact Socket Set
Mfr # 660KIT1
Zoro # G110382772
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes NRHD 5-in-1 Impact Socket; 66090 2-in-1 Slotted Impact Socket Set, 12-Point, 6-Piece
- Container Length 6.94 in
- Container Width 7.06 in
- Features Large and Small Slots, Easily Switch Between Sizes Without Removing Your Gloves; Slotted Socket, Hands-Free Adjustment
- Material Steel
Product Information
- Brand Klein Tools
- MFR # 660KIT1
- Zoro # G110382772
- UPC # 92644681486
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Container Length | 6.94 in |
Container Width | 7.06 in |
Depth | 11.19 in |
Details
Includes | NRHD 5-in-1 Impact Socket; 66090 2-in-1 Slotted Impact Socket Set, 12-Point, 6-Piece |
Features | Large and Small Slots, Easily Switch Between Sizes Without Removing Your Gloves; Slotted Socket, Hands-Free Adjustment |
Material | Steel |
Application | Pole Hardware Installation and Removal |
Standards | ASME B107.2 |
Weight | 5.66 lb |
Description
This Klein Tools' Socket Set includes the 5-in-1 Impact Socket Cat. No. NRHD and the 2-in-1 Slotted Impact Socket Set, 6-Piece Cat. No. 66090. The versatile 5-in-1 Impact Socket features three square socket sizes: 3/4-Inch, 1-Inch, 1-1/8-Inch and 2 alignment slots that can be quickly and easily converted for a variety of utility type applications. The 6-Piece Impact Socket Set consists of commonly used impact socket sizes used in utility and construction work. Includes two 3-in-1 sockets with an alignment slot to tighten and loosen most pole hardware. Socket Set features a 5-in-1 Impact Socket and 6-Piece Socket Set. Socket Set includes 12 socket sizes in one carrying case. Impact socket with three square sizes: 3/4, 1 and 1-1/8-Inch. Single-ended impact socket wrenches with hands free adjustment between socket sizes. Two coaxial spring loaded sockets in one tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- STARRETT Band Saw Blade, 9 ft. 4" L, 3/4" W, 4 TPI, 0.022" Thick, Carbon Steel (94371-112W)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- EUROBOOR Reducing ring 32 mm - 19mm Weldon shank (IBK.3219)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- KLEIN TOOLS Flip Socket Set, Impact, 3-in-1 (32931)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 6-in-1 (32933M)
- URREA 1/2" Drive Short Socket, Metric, 10 pcs (74202M)
- Klein Tools Impact Socket Sets