Shop All Wire Strippers & Crimpers
Klein Tools
4.656" Cable Stripper, Large, 750 -350 kcmil 750-350 MCM
Mfr # 21050
Zoro # G6382761
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 750-350 MCM
- Overall Length 4.656"
- Material Aluminum Body, Powder Metal Blades
- Features The Robust Design Ensures Long Tool Life, Quicker, Safer and More Precise Than A Knife, Replaceable Blades and Screws
- Application Cable Stripping
Product Information
- Brand Klein Tools
- MFR # 21050
- Zoro # G6382761
- UPC # 92644741500
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4.656" |
Details
Capacity | 750-350 MCM |
Material | Aluminum Body, Powder Metal Blades |
Features | The Robust Design Ensures Long Tool Life, Quicker, Safer and More Precise Than A Knife, Replaceable Blades and Screws |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Cable Stripper,Large,750 -350 kcmil |
Description
Cable Stripper,Large,750 -350 kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 (6B-0812)
- FEIN Tool Case, 33901122010 (33901122010)
- LISLE TORX BIT MASTER 12pc SET (LI27200)
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set (VDV999-074)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 4 Ah (BAT207T134H)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG (K12065CR)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- KLEIN TOOLS 8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG (11055-INS)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- Klein Tools Wire Strippers & Crimpers