Shop All Cutting Pliers
Klein Tools
4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated
Mfr # D257-4C
Zoro # G7459645
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diagonal Cutting Pliers With Tapered Nose for Easy Working in Confined Areas and Close Tip Cutting
- Handle Type Plastic Dipped
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Product Information
- Brand Klein Tools
- MFR # D257-4C
- Zoro # G7459645
- UPC # 092644722509
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/4 in |
Cutter Length | 1/2 in |
Description
Precision Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 4 1/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577102K)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- KLEIN TOOLS 8 1/4 in Diagonal Cutting Plier Standard Cut Oval Nose Insulated (2000-28-EINS)
- KLEIN TOOLS High-Visibility Side-Cutting Pliers High-Leverage (D20009NEGLW)
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- Klein Tools Pliers