Shop All Needle Nose Pliers
Klein Tools
4 13/16 in Needle Nose Plier Plastic Dipped Handle
Mfr # D322-41/2C
Zoro # G4329324
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Thin Nose
- Material Steel
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # D322-41/2C
- Zoro # G4329324
- UPC # 092644712500
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Tip Width | 1/16 in |
Jaw Length | 1 1/8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 4 7/8 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 1/8 in, Tip Width 1/16 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Electronics, Cutting Capacities Not Specified, Features Thin Nose, Handle Color Blue, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- KLEIN TOOLS 6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-6)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8)
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8N)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- Klein Tools Needle Nose Pliers