Shop All Nut Drivers
Klein Tools
3/8-Inch Magnetic Nut Driver 6-Inch Shaft
Mfr # S126M
Zoro # G5486092
original price:
$13.59
5% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/2 in
- Nut Driver Shank Material Alloy Steel
Product Information
- Brand Klein Tools
- MFR # S126M
- Zoro # G5486092
- UPC # 092644326172
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 1/2 in |
Nut Driver Shank Length | 6 in |
Nut Driver Hex Size | 3/8 in |
Nut Driver Overall Length | 9 5/8 in |
Hex Size | 19/50 in |
Tip Size | 3/8 in |
Shank Length | 6 in |
For Fastener Size | 19/50 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 6 in, Shank Length 6 in, Plain, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- BURNDY Type U Crimping Die, Pink (U34ART)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- ESTWING Hammer Rock Pick 14Oz 11In Oal (E3-14P)
- KLEIN TOOLS Multi-Bit Screwdriver / Tap Tool, 14-Piece (32517)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft (S14)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- KLEIN TOOLS 1/2-Inch Nut Driver 3-Inch Hollow Shaft (S16)
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- Klein Tools Screwdrivers and Nutdrivers