Shop All Sockets
Klein Tools
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 65713
Zoro # G3545230
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/4"
Product Information
- Brand Klein Tools
- MFR # 65713
- Zoro # G3545230
- UPC # 092644657139
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/4" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Alloy Steel |
Finish | Chrome |
Item | Deep Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8-Inch Drive -Deep 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- MILWAUKEE TOOL M18 Planer Replacement Blade (42-26-0022)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/32 (C23836)
- KLEIN TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (65716)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- KLEIN TOOLS 3/8" Drive, 16mm Metric Socket, 6 Points (65916)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- GREY PNEUMATIC "NER CAP & STUD KIT (2413)
- Klein Tools Sockets & Ratchets