Shop All Sockets
Klein Tools
3/8" Drive, 7/16" SAE Socket, 6 Points
Mfr # 65711
Zoro # G3545215
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/8"
Product Information
- Brand Klein Tools
- MFR # 65711
- Zoro # G3545215
- UPC # 092644657115
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3-3/8" |
Size | 7/16" |
Socket Sizes | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Alloy Steel |
Finish | Chrome |
Item | Deep Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8-Inch Drive -Deep 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 10mm (80660)
- DEWALT 1" Phillips #1 IMPACT READY(R) 2pk (DWA1PH1IR2)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- GREY PNEUMATIC STUD REMOVER 3/4" IM (GP2517)
- Klein Tools Sockets