Shop All Sockets
Klein Tools
3/8" Drive, 3/4" SAE Socket, 6 Points
Mfr # 65716
Zoro # G3200401
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/4"
Product Information
- Brand Klein Tools
- MFR # 65716
- Zoro # G3200401
- UPC # 092644657160
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/4" |
Size | 3/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Deep Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8-Inch Drive -Deep 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- OLFA Scraper Blades, 4 In, PK10 (BS-10B)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65801)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- Klein Tools Sockets & Ratchets