Shop All Sockets
Klein Tools
3/8" Drive, 16mm Metric Socket, 6 Points
Mfr # 65916
Zoro # G3545468
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Product Information
- Brand Klein Tools
- MFR # 65916
- Zoro # G3545468
- UPC # 092644659164
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 16mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YR40)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- KLEIN TOOLS 1/2" Drive, 5/8" SAE Socket, 12 Points (65827)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- URREA 3/4" drive, 12-point short socket 1-9/16" (5550)
- Klein Tools Sockets & Ratchets