Shop All Impact Sockets
Klein Tools
2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm
Mfr # 66052E
Zoro # G2389308
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard ASME B107.33M
Product Information
- Brand Klein Tools
- MFR # 66052E
- Zoro # G2389308
- UPC # 92644650772
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Standard | ASME B107.33M |
Description
Single-ended impact socket with hands-free adjustment between 24 mm and 19 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners. Single-ended impact socket with 24 and 19 mm sizes in one. Easily switch impact socket sizes without removing your gloves. Use with an impact driver. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1). Socket is color coded to quickly identify size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- MAYHEW TOOLS Chisels 3/4 X 12 Cold Chisels (12202)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap (DWT54471)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm (66051E)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS Flip Impact Socket, 7/16 and 3/8-Inch (66077)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- Klein Tools Impact Sockets