Shop All Screwdrivers
This Product is Discontinued
Klein Tools
1/8IN Cabinet-Tip Screwdriver 1/8" Round (Discontinued)
Mfr # A216-10
Zoro # G3197586
This Product is Discontinued
Key Features
- Tip Size 1/8"
- Handle Material Plastic
- Shank Length 10"
- Overall Length 13"
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # A216-10
- Zoro # G3197586
- UPC # 092644320125
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 10" |
Overall Length | 13" |
Details
Item | 1/8IN Cabinet-Tip Screwdriver |
Handle Material | Plastic |
Number of Pieces | 1 |
Tip Style | Cabinet |
SAE or Metric | SAE |
Features | Small-Diameter Shank For Use In Recessed Holes Or Tight Places; Well-Suited For Electrical And Telecommunications Work; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specification |
Finish | Chrome plated |
Shank Shape | Round |
Tether Capable | Tether Capable |
Handle Type | Smooth Comfordome |
Shank Material | steel |
Tether Style | Tether Capable |
Description
1/8IN Cabinet-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.