Shop All Tool Bags, Backpacks & Totes
Klein Tools
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets, Camo
Mfr # 62800BPCAMO
Zoro # G709116160
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klein Tools
- MFR # 62800BPCAMO
- Zoro # G709116160
- UPC # 92644628016
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Description
Klein Tools' TradesmanPro XL Camo Backpack features the REALTREE Edge Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite. XL Backpack with 40 total pockets and spacious interior. Unique curved molded bottom for extra comfort. USB-C port for charging on the go. Includes an internal headlamp bracket for use with a Klein Tools Headlamp sold separately, Cat. No. 56062, 56049 to illuminate tool bag interior or external surroundings. Hard, molded front pocket with dividers helps protect items like phones and safety glasses. Constructed with durable water resistant 1680d ballistic weave material. Easily organize and access frequently-used tools in front pocket. Main zipper designed to open bag fully for easy access. Exterior tape measure clip and tape loop. Extra padding on the shoulder straps. REALTREE Edge Camouflage Design 2012 of Jordan Outdoor Enterprises, Ltd., all rights reserved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blind Rivet & Lockbolt Mandrel Stopper for M18 FUEL 1/4 in. Blind Rivet Tool and 1/4 in. Lockbolt Tool (49-16-2661LBS)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4344)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch (5541610-14)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Natural, Natural, No. 8 Canvas (5539LNAT)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- Klein Tools Tool Bags, Backpacks & Totes