Shop All Screwdrivers
Klein Tools
1/4IN Keystone-Tip Screwdriver 1/4" Round
Mfr # BD144
Zoro # G3197610
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Handle Material Plastic
- Shank Length 4"
- Overall Length 8.5"
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # BD144
- Zoro # G3197610
- UPC # 092644320491
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 4" |
Overall Length | 8.5" |
Details
Item | 1/4IN Keystone-Tip Screwdriver |
Handle Material | Plastic |
Number of Pieces | 1 |
Shank Material | steel |
Handle Type | Smooth Comfordome |
SAE or Metric | SAE |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Shank Shape | Round |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Keystone |
Tether Style | Tether Capable |
Description
1/4IN Keystone-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7408M)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench (31110)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch (6956INS)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- Klein Tools Screwdrivers