Shop All Nut Drivers
Klein Tools
1/4-Inch Nut Driver, 6-Inch Hollow Shaft
Mfr # S86
Zoro # G3195276
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Non-Magnetic
- Overall Length 9.625" (24.5 cm)
- Insulated No
- Nut Driver Hex Size 1/4"
Product Information
- Brand Klein Tools
- MFR # S86
- Zoro # G3195276
- UPC # 092644326646
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.625" (24.5 cm) |
Nut Driver Hex Size | 1/4" |
Details
SAE or Metric | SAE |
Bit Style | Non-Magnetic |
Item | 1/4IN Individual Nut Driver - 6IN-Shank |
Insulated | No |
Nut Driver Handle Color | Red |
Description
1/4IN Individual Nut Driver - 6IN-Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- PRO-GRADE TOOLS Anvil, 55 lb. (59102)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip (630-1/2)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- KLEIN TOOLS 3/8-Inch Magnetic Nut Driver 6-Inch Shaft (S126M)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- KLEIN TOOLS 3/16-Inch Magnetic Nut Driver, 6-Inch Shaft (646-3/16M)
- Klein Tools Nut Drivers