Shop All Hex Key Sets
This Product is Discontinued
Klein Tools
12 Piece Metric/SAE Fold-Up Hex Key Set, 70573 (Discontinued)
Mfr # 70573
Zoro # G3217691
This Product is Discontinued
Key Features
- Blade Material Heat Treated Alloy Steel
- Handle Length 4.438''
- Handle Type Fold-Up
- Measurement Type Metric/SAE
- Number of Pieces 12
Product Information
- Brand Klein Tools
- MFR # 70573
- Zoro # G3217691
- UPC # 092644332883
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 4.438'' |
Sizes Included | 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm |
Tip Size | 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Size | 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Sizes"cluded | 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm |
Details
Blade Material | Heat Treated Alloy Steel |
Handle Type | Fold-Up |
Measurement Type | Metric/SAE |
Number of Pieces | 12 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Tether Capable |
Material | Alloy Steel |
Tether Ready | Yes |
End Shape | Standard |
Description
Grip-It Hex-Set - 6 Inch Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.