Shop All Torque Wrench Accessories
Klein Tools
1/2-Inch Torque Wrench Ratchet Square Drive
Mfr # 57010
Zoro # G6024678
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24.25" (61.6 cm)
- Standards N.I.S.T. Traceable Calibration Certificate Meeting ASME Standard of +/- 4%
Product Information
- Brand Klein Tools
- MFR # 57010
- Zoro # G6024678
- UPC # 92644570100
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Overall Length | 24.25" (61.6 cm) |
Details
Item | Torque Wrench Ratchet,Square Drive,1/2" |
Standards | N.I.S.T. Traceable Calibration Certificate Meeting ASME Standard of +/- 4% |
Description
Torque Wrench Ratchet,Square Drive,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7408)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- RAXGO Wall Mounted Tool Storage Rack, 8 Piece Garden Tool Organizer for Broom, Mop, Rake & Tools (RHSTGRK)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- REED TORQUE WRENCH 02298 (TW516)
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- STAHLWILLE TOOLS Calibrating square drive insert tool Size12 external square 3/8 " Size of mount 14x18 mm (58243012)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- Klein Tools Torque Wrenches