Shop All Nut Driver Sets
Klein Tools
1/2-Inch Nut Driver with 6-Inch Hollow Shaft
Mfr # 646-1/2
Zoro # G3172416
original price:
$11.99
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Bit Style Nut Driver
Product Information
- Brand Klein Tools
- MFR # 646-1/2
- Zoro # G3172416
- UPC # 092644650369
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 10 5/16 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 6 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Tip Size | 1/2 in |
Hex Size | 1/2 in |
For Fastener Size | 1/2 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 6 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- DEWALT General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades (DW4806)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- KLEIN TOOLS Nut Driver Set, Stubby Nut Drivers with 1-1/2-Inch Shaft, 2-Piece (610)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece (647M)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (646-3/8)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip (630-7/16)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- Klein Tools Screwdrivers and Nutdrivers