Shop All Hand Conduit Benders and Handles
Klein Tools
1/2-Inch Angle Setter™
Mfr # 51611
Zoro # G400457074
$9.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EMT Size 1/2" (1.3 cm)
- Height (In.) 0.9" (2.2 cm)
- Markings 10degree, 22.5degree, 30degree, 45degree
- Width (In.) 0.8" (2.0 cm)
- Application Angle Setterâ„¢ for Klein Conduit Benders
Product Information
- Brand Klein Tools
- MFR # 51611
- Zoro # G400457074
- UPC # 92644516115
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2" (1.3 cm) |
Height (In.) | 0.9" (2.2 cm) |
Width (In.) | 0.8" (2.0 cm) |
Cord Length (Ft.) | 1.8" (4.6 cm) |
Details
Markings | 10degree, 22.5degree, 30degree, 45degree |
Application | Angle Setterâ„¢ for Klein Conduit Benders |
Type | Angle Setterâ„¢ |
Description
Klein Tools’ conduit benders with Patent Pending Angle Setter technology allow for quick, accurate bends. When performing repeated bends the Angle Setter will save time on the job. Works for floor or air bends. Patented Angle Setters allow for quick accurate bends repeatedly. For use with Klein Tools 1/2" Conduit Benders (51603, 51606). Reposition for 10°, 22.5°, 30°, or 45° bend angles. Compatible with Klein Tools' 1/2-Inch Aluminum Conduit Bender (Cat. No. 51606). Also available in 3/4-Inch (Cat. No. 51612) and 1-Inch (Cat. No. 51613).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- KLEIN TOOLS Conduit Bender Handle for 1-1/4-Inch Heads (51429)
- KLEIN TOOLS Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads (51427)
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- 3M Professional Caulking Gun, 08993 (08993)
- Klein Tools Benders