Shop All Hand Ratchets
Klein Tools
1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish
Mfr # 3238
Zoro # G3608884
original price:
$93.49
9% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 15"
Product Information
- Brand Klein Tools
- MFR # 3238
- Zoro # G3608884
- UPC # 092644658990
- Country of Origin Japan
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Length | 15" |
Head Width | 1 39/64 in |
Head Depth | 23/32 in |
Description
With its 15" Pear Hand Ratchet, the KLEIN TOOLS 3238 will give you all the power and torque you need for your next project. This hand ratchet is corrosion resistant thanks to its black oxide finish. The alloy steel body has a spud handle that offers comfort and control. It is designed with a fixed head movement, which allows you to apply more torque than most hand ratchets. A reversing switch on the top of the head makes it easy to switch between forward and reverse operation. The KLEIN TOOLS 3238 15" Pear Hand Ratchet is one tool that every professional will want in their arsenal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Stubby Hex Impact Driver, 3/8"Dr, 6mm L (364606)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- JET Needle Scaler (JAT-800A)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- KLEIN TOOLS Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750 (63753)
- KLEIN TOOLS Ratchet Release Plate for Pre-2017 Cat. No. 63060 (63363)
- KLEIN TOOLS 1/4 in Drive 72 Geared Teeth Hand Ratchet (65200)
- KLEIN TOOLS 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish (65820)
- KLEIN TOOLS 1/4" Drive Round Ratchet, Chrome (65620)
- KLEIN TOOLS Pawl Set for Pre-2017 Edition Cat. No. 63607 (63445)
- PRO-GRADE TOOLS Xldriver Precision Ratcheting Driver (35042)
- Klein Tools Sockets & Ratchets