Shop All Knockout Hole Punches
Klein Tools
1.115-Inch Knockout Punch for 3/4 Conduit-Inch
Mfr # 53827
Zoro # G4024408
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 23/200 in
- For Use With Professional Knockout Tools
- Size 3/4"
- Slug Splits Slugs for Easy Removal
- Hole Size Nominal 1.115 in
Product Information
- Brand Klein Tools
- MFR # 53827
- Zoro # G4024408
- UPC # 092644538278
- Country of Origin Mexico
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 23/200 in |
Size | 3/4" |
Hole Size Nominal | 1.115 in |
Conduit and Pipe Size (In.) | 3/4 in |
Nominal Hole Size | 1 7/64 in |
Exact Hole Diameter | 1 3/25 in |
Details
For Use With | Professional Knockout Tools |
Item | Knockout Punch |
Slug | Splits Slugs for Easy Removal |
Type | Standard Round |
Function | Hole Punch |
Use With | Professional Knockout Tools |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10 |
For Use With Tool Type | Professional Knockout Tools |
Material Application | Hole Punch |
Maximum Cutting Capacity | 10 |
Description
Knockout Punch, For Use With Tool Type Professional Knockout Tools, Material Application Hole Punch, Nominal Hole Size 1 7/64 in, Exact Hole Diameter 1 3/25 in, Maximum Cutting Capacity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Sbx Kit, Red, 1/0,175A (124607-001)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 22-pcs. (96054103)
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- KLEIN TOOLS 1.115-Inch Knockout Die for 3/4-Inch Conduit (53828)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- KLEIN TOOLS 1.362-Inch Knockout Die for 1-Inch Conduit (53838)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- Klein Tools Knockout Hole Punches