Shop All Knockout Hole Punches
Klein Tools
1.115-Inch Knockout Die for 3/4-Inch Conduit
Mfr # 53828
Zoro # G4024399
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 23/200 in
- For Use With Professional Knockout Tools
- Size 3/4"
- Slug Splits Slugs for Easy Removal
- Hole Size Nominal 1.115 in
Product Information
- Brand Klein Tools
- MFR # 53828
- Zoro # G4024399
- UPC # 092644538285
- Country of Origin Mexico
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 23/200 in |
Size | 3/4" |
Hole Size Nominal | 1.115 in |
Conduit and Pipe Size (In.) | 3/4 in |
Exact Hole Diameter | 1 3/25 in |
Nominal Hole Size | 1 7/64 in |
Details
For Use With | Professional Knockout Tools |
Item | Knockout Die |
Slug | Splits Slugs for Easy Removal |
Use With | Professional Knockout Tools |
Type | Standard Round |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10 |
For Use With Tool Type | Professional Knockout Tools |
Maximum Cutting Capacity | 10 |
Description
When you need to create a knockout hole in a 3/4" conduit, the Klein Tools 53828 1.115-Inch Knockout Die is the tool for the job. This standard round knockout die creates a smooth opening that allows easy insertion of cables and pipes. It is made of high quality steel with an attractive black oxide finish. The die has a slug that splits slugs for easy removal. The Klein Tools Knockout Die makes it easy to punch holes in conduit and pipe up to 10 Ga., making it perfect for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534115)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- KLEIN TOOLS 1.701-Inch Knockout Die for 1-1/4-Inch Conduit (53850)
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- KLEIN TOOLS 1.951-Inch Knockout Die for 1-1/2-Inch Conduit (53858)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- Klein Tools Knockout Hole Punches