Shop All Insulated Tool Sets
Klein Tools
1000V Insulated Tool Set, 5-Piece
Mfr # 9419R
Zoro # G710088586
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip; 6844INS #2 Square Tip
- Number of Pieces 5
- Max. Use Voltage 1000V
- Features Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
- Standards ASTM F1505-16 and IEC 60900
Product Information
- Brand Klein Tools
- MFR # 9419R
- Zoro # G710088586
- UPC # 92644800900
- Country of Origin United States
- Category Insulated Tool Sets
Details
Includes | 2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip; 6844INS #2 Square Tip |
Number of Pieces | 5 |
Max. Use Voltage | 1000V |
Features | Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle |
Standards | ASTM F1505-16 and IEC 60900 |
Primary Application | For Work Near Energized Sources |
Description
This 5-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and three screwdrivers. The pliers and screwdrivers feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job. 5-Piece Set with 2 pliers and 3 screwdrivers. Insulated pliers are 1000V rated for work near energized sources. Pliers feature induction hardened cutting knives for long life. Screwdrivers feature Cushion-Grip handle for greater torque and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- DIABLO 1/2"x17-1/2" Auger Bit (DAG3030)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- KLEIN TOOLS Tripod (69345)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Hard Case, 13-Piece (33525)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- CEMENTEX 5Pc Insulated Battery Kit (ITS-5BK)
- Klein Tools Insulated Tool Sets