Shop All Insulated Tool Sets
Klein Tools
1000V Insulated Tool Set, 4-Piece
Mfr # 9417R
Zoro # G610088587
original price:
$115.99
5% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2139NERINS Insulated Pliers, Side Cutters, 9-Inch; 2288RINS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch; 2038RINS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch; 11055RINS Insulated Klein-Kurve® Wire Stripper and Cutter
- Number of Pieces 4
- Features Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
- Max. Use Voltage 1000V
- Standards ASTM F1505-16 and IEC 60900
Product Information
- Brand Klein Tools
- MFR # 9417R
- Zoro # G610088587
- UPC # 92644800757
- Country of Origin United States
- Category Insulated Tool Sets
Details
Includes | 2139NERINS Insulated Pliers, Side Cutters, 9-Inch; 2288RINS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch; 2038RINS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch; 11055RINS Insulated Klein-Kurve® Wire Stripper and Cutter |
Number of Pieces | 4 |
Features | Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle |
Max. Use Voltage | 1000V |
Standards | ASTM F1505-16 and IEC 60900 |
Primary Application | For Work Near Energized Sources |
Description
This 4-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers and a wire stripper. The pliers and wire stripper feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job. 4-Piece Set with three pliers and a wire stripper. Insulated pliers are 1000V rated for work near energized sources. Pliers feature induction hardened cutting knives for long life. Wire Stripper cuts, strips, loops, bends, and gauges 10-18 AWG solid and 12-20 AWG stranded wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- KLEIN TOOLS 1000V Insulated Tool Set, 5-Piece (9419R)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- WIHA Insulated Tool Set, 22 pc. (32988)
- Klein Tools Insulated Tool Sets