Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
1-Inch EMT Replacement Scoring Wheel
Mfr # 88908
Zoro # G4185091
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.734"
- Features Replacement Scoring Wheel For 1" Conduit
Product Information
- Brand Klein Tools
- MFR # 88908
- Zoro # G4185091
- UPC # 092644889080
- Country of Origin Spain
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 0.734" |
Details
Features | Replacement Scoring Wheel For 1" Conduit |
Item | Replacement Scoring Wheel for 1IN EMT |
Description
Replacement Scoring Wheel for 1IN EMT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- PROTO 1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J7326H)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- KLEIN TOOLS Magnet Replacement Part, Fish Rod Attachment (56515)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- Klein Tools Electrical Tools