Shop All Disposable Suits & Coveralls
Kleenguard
X-Large, 25 PK, White, SMS-Based Material
Mfr # 48974
Zoro # G303665989
product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Material SMS-Based Material
- Waterproof No
Product Information
- Brand Kleenguard
- MFR # 48974
- Zoro # G303665989
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Color | White |
Features | Zipper Front, Hood and Boots, Elastic Wrists and Ankles |
Material | SMS-Based Material |
Waterproof | No |
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8912)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67314)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- KLEENGUARD Large, 24 PK, Blue, MICROFORCE* Barrier SMS Fabric (KCC 58513)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- Kleenguard Workwear and Protective Clothing