Shop All Safety Glasses
Kleenguard
Polarized Safety Glasses, Brown Scratch-Resistant
Mfr # 28637
Zoro # G4627192
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Brown
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens Yes
Product Information
- Brand Kleenguard
- MFR # 28637
- Zoro # G4627192
- UPC # 036000286373
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series V30 Nemesis Polarized, Gender Unisex, Lens Color Amber, Polarized Lens Yes, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Brown, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Brown, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, XL (10), 5 mil, 100 Pack (92-600)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-278B-1420)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- KLEENGUARD Nemesis CSA Safety Glasses, Black Frame, Clear Lens, 12PK (KCC20378)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- KLEENGUARD Safety Glasses, Blue Anti-Fog ; Anti-Scratch (20543)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- Kleenguard Eye Protection