Shop All Disposable Lab Coats
Kleenguard
Standard Lab Coat, Non-Hazardous, PK50
Mfr # 67323
Zoro # G609998002
original price:
$136.99
5% off
new price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 0
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 67323
- Zoro # G609998002
- UPC # 10036000673231
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Details
Item | Standard Lab Coat, Non-Hazardous |
Color | White |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 0 |
Seam Style | Serged |
Series | KleenGuard KGA10 |
Anti-Static | No |
Cuff Style | Elastic |
Sterilization Status | Non-Sterile |
Collar Style | Mandarin |
Attached Hood | No |
Clean Process Status | Not Clean Processed |
Product Type | Lab Coat |
Material Coating | Polypropylene |
Wrist Closure | Elastic |
Pattern | Solid |
Description
Standard Lab Coat, Non-Hazardous, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Not Applicable, Material Coating Polypropylene, Material Weight Not Applicable, Named Size 3XL, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic, Red (477G58)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- PETZL Rappelling Glove, L, Beige, PR (K52 LT)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67321)
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- ANSELL Disposable Lab Coat, 2XL, White, PK30 (68-2000)
- Kleenguard Disposable Clothing