Shop All Safety Goggles
Kleenguard
Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series
Mfr # 18631
Zoro # G3722060
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Size Universal
- Lens Material Polycarbonate
- UV Protection 99.90%
- X-Ray Detectable No
- Eyewear Venting Indirect
Product Information
- Brand Kleenguard
- MFR # 18631
- Zoro # G3722060
- UPC # 036000186314
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Protective Goggle,Lens Color Shade 3.0,Lens Material Polycarbonate,Lens Coating Antifog,Frame Color Black,Frame Material Dynaflex,Indirect Venting,UV Protection 99.9 Percent,Standards ANSI Z87.1-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- PANDUIT Group Lockout Box, Steel, Red (PSL-GLBN)
- KLEENGUARD Chem Splsh/Impct Rstnt Goggles, Antfg, Clr (18624)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Wildcat Series (20528)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- KLEENGUARD Goggles with Face Shield, V90, Anti-Fog Coating, Clear Lenses, Blue Frame, Blue Shield, Unisex (18629)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- Kleenguard Safety Goggles