Shop All Safety Glasses
Kleenguard
Safety Glasses with Cord Connect, Clear Polycarbonate
Mfr # 55401
Zoro # G010877781
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size M
- Gender Unisex
Product Information
- Brand Kleenguard
- MFR # 55401
- Zoro # G010877781
- UPC # 036000554014
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses with Cord Connect, Series V30 Nemesis(TM), Gender Unisex, Lens Color Clear, Frame Color Black, Eyewear Size M, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1+, EN166 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- SIGNMISSION OSHA Danger, Acetylene No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1016 (OS-DS-P-1014-L-1016)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- MSA SAFETY Canister, P100, Olive/Magenta (10067470)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (28627)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- Kleenguard Safety Glasses