Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Polycarbonate
Mfr # 25714
Zoro # G406437452
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.074 lbs
Product Information
- Brand Kleenguard
- MFR # 25714
- Zoro # G406437452
- UPC # 36000257144
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.074 lbs |
Frame Type | Wraparound |
Description
Safety glasses feature a streamlined, modern style for a sunglass-like appearance. Extremely lightweight design makes them comfortable for extended wear. Durable, high-performance polycarbonate lenses. Flex point temples increase comfort and stability. Glasses meet ANSI Z87.1+ standard for impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest, Size: 4X (SV6-2ZOM-4X)
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- MONTOUR LINE Retractable Belt Barrier Wall Mount Bk Case Removable 14' Bk Belt (WM215-BK-BK-RM-S-140)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Tortoise Frame, Smoke Polycarbonate Lens, 6PK (KCC19874)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XT1-11)
- Kleenguard Safety Glasses