Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke 99.9% UV Rays
Mfr # KCC 25688
Zoro # G4063401
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating 99.9% UV Rays
- Lens Material Dual Polycarbonate
- Frame Material Plastic
Product Information
- Brand Kleenguard
- MFR # KCC 25688
- Zoro # G4063401
- UPC # 36000256888
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | 99.9% UV Rays |
Lens Material | Dual Polycarbonate |
Frame Material | Plastic |
Series | V30 Nemesis |
Standards | ANSI Z87.1+ Compliant |
Includes | (1) Neck Cord |
Features | V30 |
Weight | 0.06 lbs |
Frame Type | Wraparound |
Description
KleenGuardTM V30 Nemesis Safety Glasses, Black Frame, Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1070-XXL (11))
- CORTECH Inmate Shirt, Khaki, 65 per PET/35 Ctn, 2XL (CKH1163)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- KLEENGUARD V90 Shield Safety Goggles with Face Shield, Over Glasses, Green Anti-Fog Lens, 6PK (KCC18631)
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- KLEENGUARD Safety Glasses, Green Polycarbonate Lens, Scratch-Resistant, 12PK (21917)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Anti-Fog, Clear Lens, Blue Frame (708403CL)
- Kleenguard Safety Glasses