Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke 99.9% UV Rays
Mfr # 3004882
Zoro # G4066971
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating 99.9% UV Rays
- Lens Material Polycarbonate
- Series Element
Product Information
- Brand Kleenguard
- MFR # 3004882
- Zoro # G4066971
- UPC # 761445310061
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | 99.9% UV Rays |
Lens Material | Polycarbonate |
Series | Element |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.06 lbs |
Description
KleenGuardTM Element Safety Glasses, Black Frame, Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- TRU-SPEC Tactical Shorts, Size 54", Black (4265)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK (KCC25654)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield2SF, Half-Frame, Clear Lens (11-15002-05)
- Kleenguard Eye Protection