Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate
Mfr # 20539
Zoro # G106437387
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.06 lbs
Product Information
- Brand Kleenguard
- MFR # 20539
- Zoro # G106437387
- UPC # 761445022247
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.06 lbs |
Frame Type | Wraparound |
Description
Safety glasses feature a streamlined, modern style for a sunglass-like appearance. Extremely lightweight design makes them comfortable for extended wear. Durable, high-performance polycarbonate lenses. Flex point temples increase comfort and stability. Glasses meet ANSI Z87.1+ standard for impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Tape, White, Black (DYM18771)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 13, PR (VW90-13)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- KLEENGUARD Safety Glasses, Bronze Dual Polycarbonate (19644)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC (KCC28635)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- KLEENGUARD Safety Glasses, Green Polycarbonate Lens, Scratch-Resistant, 12PK (21917)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- Kleenguard Eye Protection