Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog
Mfr # 28615
Zoro # G802683415
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Product Information
- Brand Kleenguard
- MFR # 28615
- Zoro # G802683415
- UPC # 761445022254
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.1 lbs |
Frame Type | Wraparound |
Description
Safety glasses feature a streamlined, modern style for a sunglass-like appearance. Extremely lightweight design makes them comfortable for extended wear. Durable, high-performance polycarbonate lenses. Flex point temples increase comfort and stability. Glasses meet ANSI Z87.1+ standard for impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- DUPONT Boot Covers, L, White, Polyethylene Coated Spundbond Polypropylene, Elastic (PE444SWHLG010000)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- ERB SAFETY Safety Glasses, Gray, Orange temples (16270)
- Kleenguard Safety Glasses